Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH050-12MF
Zoro # G111320780
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 12 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH050-12MF
- Zoro # G111320780
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 12 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 1/2 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Fitting B Type | FGHT |
Hose Reinforcement Material | Fiber |
Hose Fitting B Material | Brass |
Hose Strain Relief | No |
Hose Cover Material | EPDM |
Burst Pressure | 600 psi |
Hose Fitting A Type | MGHT |
Hose Fitting A Material | Brass |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1/2 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS South Carolina Bleacher Cushion (208-71B)
- APACHE PW Gun Kit, 2600 PSI (99023677)
- A & I PRODUCTS Lift Arm, Lower (LH), Cat. I 34.5" x3" x1.5" (A-D0NN555C)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Safety Factor: 4:1 (CWH058-100MF-G)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12MF)
- CONTINENTAL Water/Garden Hose (CWR058-75MF)
- CONTINENTAL Water/Garden Leader Hose (CWH058-06FF)
- CONTINENTAL Water/Garden Leader Hose (CWH100-06FF)
- CONTINENTAL Grden hose (20580275�)
- APACHE Apache 97026465 2 in. x 100 ft. Blue PVC Discharge Hose (149428)
- Continental Garden Hoses