Shop All Garden Hoses
Continental
Water/Garden Leader Hose
Mfr # CWH050-03FF
Zoro # G611320730
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Hose Length 3 ft
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWH050-03FF
- Zoro # G611320730
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 3 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Diameter | 1/2 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Leader Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Black |
Max. Working Pressure @ 70 F | 150 psi |
Kink Resistant | Yes |
Standards | No Standards Met |
Hose Cover Material | EPDM |
Hose Fitting B Type | FGHT |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Hose Fitting B Material | Brass |
Burst Pressure | 600 psi |
Hose Fitting A Material | Brass |
Hose Fitting A Type | FGHT |
Description
Item Leader Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type FGHT x FGHT, Garden Hose Type Leader Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1/2 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, Blue (T2030)
- RMX INDUSTRIES Blubird Ag-Lite Bsal5825 Rubber Hot & Cold Water R (BSAL5825)
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 61 Inch Mower Deck, 2PK (41-MTD-23-0021-QTY2)
- HARVEST LANE HONEY Honey Sieve Doublescreen Metal (HONEYM-102)
- CONTINENTAL Water/Garden Hose (CWR058-500)
- CONTINENTAL Mop Sink Hose (CWH075-03F)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- CONTINENTAL Water/Garden Hose (CWR050-25MF)
- CONTINENTAL Garden Hose, 1" ID x 75 ft., Black (CWH100-75-G)
- CONTINENTAL Garden Hose, 5/8" ID x 75 ft., Black (CWH058-75-G)
- WATER RIGHT Garden Hose 25 Ft 500 Series - Black (PSH2-025-BK)
- Continental Watering & Irrigation