Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR075-50MF
Zoro # G911377762
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Fitting Size 3/4 in x 3/4 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWR075-50MF
- Zoro # G911377762
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Diameter | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting B Diameter | 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Hose Configuration | Coupled Assembly |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Fitting Material | Brass |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Burst Pressure | 600 psi |
Hose Strain Relief | No |
Hose Reinforcement Material | Fiber |
Hose Fitting B Type | FGHT |
Hose Fitting B Material | Brass |
Hose Cover Material | EPDM |
Hose Fitting A Material | Brass |
Hose Fitting A Type | MGHT |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 3/4 in, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type MGHT, Hose Fitting B Diameter 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type FGHT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION LABORATORIES Union Laboratories 110 Boxer Vinyl Pool Repair Kit; 4 oz (110)
- XPOSE SAFETY 12 ft x 26 ft Heavy Duty Tarp, Black (BMT-1226-X)
- SUN JOE Replacement Bag, for MJ501M/MJ502M (MJ501M-BAG)
- FISKARS SAW POWERTOOTH 15"" (393440-1001)
- CONTINENTAL Water/Garden Hose (CWR075-25MF)
- CONTINENTAL Water/Garden Hose (CWR075-100MF)
- CONTINENTAL Water/Garden Hose (CWR075-75MF)
- CONTINENTAL Garden Hose, 1/2" ID x 50 ft., Black (CWH050-50-G)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12MF)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black, Standards: FDA, 3-A, USDA (CWH100-50-G)
- TEKNOR APEX Commercial Grade 0.62 x 50 ft. Light Weight Kink Free Kink-Free Garden Hose (TE385203)
- Continental Watering & Irrigation