Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR075-100
Zoro # G711320579
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 3/4 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Color Red
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CWR075-100
- Zoro # G711320579
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Details
Hose Configuration | Bulk Hose |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Fitting A Type | No Fittings |
Hose Reinforcement Material | Fiber |
Hose Fitting B Type | No Fittings |
Hose Strain Relief | No |
Hose Cover Material | EPDM |
Burst Pressure | 600 psi |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings, Hose Fitting B Type No Fittings, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Hose Reinforcement Material Fiber, Hose Reinforcement Type Spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (91-574)
- RHINO PD-55 Postmaster and Plus Post Driver (70019)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- BRIGGS & STRATTON Breather Tube (692937)
- CONTINENTAL Water/Garden Hose (CWR075-50)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black (CWH058-50MF-G)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12FF)
- CONTINENTAL Garden Hose, 1" ID x 25 ft., Black (CWH100-25MF-G)
- CONTINENTAL Grden hose (20580275�)
- MIRACLE-GRO Advanced E-Z Connect 3/8 In. Dia. x 50 Ft. L. Drinking Water Safe Soaker Hose (SMG12986)
- Continental Watering & Irrigation