Shop All Garden Hoses
Continental
Water/Garden Hose
Mfr # CWR058-50
Zoro # G011320590
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Bulk Hose
- Hose Inside Dia. 5/8 in
- Temp. Range -40 Degrees to 210 Degrees F
- Hose Color Red
- Max. Working Pressure @ 70 F 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # CWR058-50
- Zoro # G011320590
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Details
Hose Configuration | Bulk Hose |
Item | Water/Garden Hose |
Temp. Range | -40 Degrees to 210 Degrees F |
Hose Color | Red |
Max. Working Pressure @ 70 F | 150 psi |
Standards | No Standards Met |
Kink Resistant | Yes |
Hose Reinforcement Material | Fiber |
Hose Strain Relief | No |
Burst Pressure | 600 psi |
Hose Fitting B Type | No Fittings |
Hose Cover Material | EPDM |
Hose Fitting A Type | No Fittings |
Description
Item Water/Garden Hose, Burst Pressure 600 psi, Fitting Length Not Applicable, Fitting Material Not Applicable, Fitting Size Not Applicable, Fitting Type No Fittings, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Bulk Hose, Hose Cover Material EPDM, Hose Fitting A Diameter Not Applicable, Hose Fitting A Type No Fittings, Hose Fitting B Type No Fittings, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Reinforcement Material Fiber, Hose Reinforcement Type Spiral
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- SPRAYERS PLUS 2 gal. Handheld Compression Sprayer, 51" Hose Length (FH20)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- SWISHER Blade-22 (9005)
- CONTINENTAL Water/Garden Hose (CWR058-25)
- CONTINENTAL Water/Garden Hose (CWR058-500)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03FF)
- CONTINENTAL Water Hose, Red, 50ft., 5/8"dia (20582672)
- CONTINENTAL Garden Hose, 5/8" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH058-100-G)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH050-25-G)
- GARDENCONTROL 4 Way Metal Hose Connector With Shut Off Valves (GA10025)
- Continental Garden Hoses