Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 4" ID x 50 ft.
Mfr # RSG400-50-G
Zoro # G6138901
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 18 in
- Hose Inside Dia. 4 in
- Hose Outside Dia. 4 1/2 in
- Temp. Range -25 Degrees to 200 Degrees F
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # RSG400-50-G
- Zoro # G6138901
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 18 in |
Hose Inside Dia. | 4 in |
Hose Outside Dia. | 4 1/2 in |
Hose Length | 50 ft |
Details
Item | Water Suction and Discharge Hose |
Temp. Range | -25 Degrees to 200 Degrees F |
Hose Color | Black |
Hose Cover Material | EPDM |
Max. Working Pressure @ 70 F | 150 psi |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Standards | 3-A, FDA, USDA |
Burst Pressure | 450 psi |
Hose Tube Material | EPDM |
Safety Factor | 3:1 |
Hose Reinforcement Material | Carbon Steel |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 18 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Oil Full Plug and O-Ring (114X42)
- RULAND Acme Threaded Collar, 5/8"-8 Acme, Steel, OD 1 5/16", ATSP-10-8-F (ATSP-10-8-F)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330D005BHHC, Pressure Line, 5 micron, Outside-In (MF0060340)
- LOC-LINE Flex Hose Assembly, Acid Resistant, PK2 (56801)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- Continental Discharge & Suction Hoses