Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 4" ID x 25 ft.
Mfr # RSG400-25-G
Zoro # G6138542
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 18 in
- Hose Reinforcement Material Carbon Steel
- Hose Inside Dia. 4 in
- Hose Color Black
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # RSG400-25-G
- Zoro # G6138542
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 18 in |
Hose Inside Dia. | 4 in |
Hose Outside Dia. | 4 1/2 in |
Hose Length | 25 ft |
Details
Item | Water Suction and Discharge Hose |
Hose Reinforcement Material | Carbon Steel |
Hose Color | Black |
Vacuum Rating | 29 in Hg |
Hose Cover Material | EPDM |
Safety Factor | 3:1 |
Max. Working Pressure @ 70 F | 150 psi |
Standards | 3-A, FDA, USDA |
Hose Tube Material | EPDM |
Temp. Range | -25 Degrees to 200 Degrees F |
Burst Pressure | 450 psi |
Hose Configuration | Bulk Hose |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 18 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X14)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- D&D 1077mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1077)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25MF-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- KURIYAMA 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/BL (45DU70)
- Continental Air Hoses