Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 4" ID x 25 ft.
Mfr # RD400-25-G
Zoro # G6138533
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Cover Material EPDM
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Burst Pressure 375 psi
- Temp. Range -25 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD400-25-G
- Zoro # G6138533
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 4 1/4 in |
Details
Item | Water Suction and Discharge Hose |
Hose Cover Material | EPDM |
Burst Pressure | 375 psi |
Temp. Range | -25 Degrees to 200 Degrees F |
Hose Color | Black |
Max. Working Pressure @ 70 F | 125 psi |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Fiber |
Safety Factor | 3:1 |
Hose Tube Material | EPDM |
Standards | 3-A, FDA, USDA |
Vacuum Rating | 29 in Hg |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/4 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1500psi (M-4504-0160)
- BSC PREFERRED Belt, A/4L, 1/2 x 50in OC (A48/4L500)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- FESTO Push-In Fitting QSM-M7-1/4-I-U-M (QSM-M7-1/4-I-U-M)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- Continental Discharge & Suction Hoses