Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 4" ID x 10 ft.
Mfr # GH400-10-G
Zoro # G6137991
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 9 in
- Hose Outside Dia. 4 11/16 in
- Burst Pressure 120 psi
- Hose Cover Material Polyethylene
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # GH400-10-G
- Zoro # G6137991
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 9 in |
Hose Outside Dia. | 4 11/16 in |
Hose Inside Dia. | 4 in |
Hose Length | 10 ft |
Details
Item | Water Suction and Discharge Hose |
Burst Pressure | 120 psi |
Hose Cover Material | Polyethylene |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Configuration | Bulk Hose |
Vacuum Rating | 29 in Hg |
Hose Color | Green |
Max. Working Pressure @ 70 F | 40 psi |
Standards | 3-A, FDA, USDA |
Hose Tube Material | TPE |
Hose Reinforcement Material | Polyethylene |
Safety Factor | 3:1 |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 9 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Clamp 3" - 5" Marine (620P72551)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 (6801-06-08)
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38351-811)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 3/8 Inch x 25 feet (HR76-025)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RD200-50CE-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CN-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- Continental Air Hoses