Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 3" ID x 50 ft.
Mfr # RSG300-50-G
Zoro # G6172319
original price:
$1,057.51
6% off
new price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 14 in
- Max. Working Pressure @ 70 F 150 psi
- Standards 3-A, FDA, USDA
- Hose Tube Material EPDM
- Vacuum Rating 29 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG300-50-G
- Zoro # G6172319
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 14 in |
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Hose Outside Dia. | 3 7/16 in |
Details
Item | Water Suction and Discharge Hose |
Max. Working Pressure @ 70 F | 150 psi |
Standards | 3-A, FDA, USDA |
Hose Tube Material | EPDM |
Vacuum Rating | 29 in Hg |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Carbon Steel |
Safety Factor | 3:1 |
Hose Cover Material | EPDM |
Hose Color | Black |
Temp. Range | -25 Degrees to 200 Degrees F |
Burst Pressure | 450 psi |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- GATES PowerGrip GT3 Belts - 5M, 500-5MGT-25 (500-5MGT-25)
- DYNAQUIP CONTROLS 1/2" FNPT Brass Pneumatic Ball Valve Inline (PHH23ATSR05210A)
- SKF Radial Ball Bearing, Sealed, 20mm Bore Dia (6204 2RSNR JEM)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- Continental Discharge & Suction Hoses