Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 3" ID x 50 ft.
Mfr # RD300-50-G
Zoro # G6172249
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Tube Material EPDM
- Hose Color Black
- Hose Reinforcement Material Fiber
- Standards 3-A, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD300-50-G
- Zoro # G6172249
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Hose Outside Dia. | 3 1/4 in |
Details
Item | Water Suction and Discharge Hose |
Hose Tube Material | EPDM |
Hose Color | Black |
Hose Reinforcement Material | Fiber |
Standards | 3-A, FDA, USDA |
Vacuum Rating | 29 in Hg |
Hose Cover Material | EPDM |
Safety Factor | 3:1 |
Burst Pressure | 375 psi |
Hose Configuration | Bulk Hose |
Temp. Range | -25 Degrees to 200 Degrees F |
Max. Working Pressure @ 70 F | 125 psi |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Apache 98138067 3" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138067)
- SMC Mechanical Valve, 5 Port, Roller Plunger (VZM450-N01-06S)
- RULAND Coupling, 6 Beam Clamp, Bore 3/4 x 3/8 In (FCR24-12-6-A)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Black (RSG400-25CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RSG150-50CE-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Discharge & Suction Hose GN (20013203)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB03830-300)
- Continental Discharge & Suction Hoses