Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 3" ID x 50 ft.
Mfr # GH300-50-G
Zoro # G6138999
product price: $632.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Bend Radius 5 in
- Hose Outside Dia. 3 1/2 in
- Hose Tube Material TPE
- Temp. Range -40 Degrees to 180 Degrees F
- Burst Pressure 135 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-50-G
- Zoro # G6138999
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 5 in |
Hose Outside Dia. | 3 1/2 in |
Hose Length | 50 ft |
Hose Inside Dia. | 3 in |
Details
Item | Water Suction and Discharge Hose |
Hose Tube Material | TPE |
Temp. Range | -40 Degrees to 180 Degrees F |
Burst Pressure | 135 psi |
Hose Cover Material | Polyethylene |
Safety Factor | 3:1 |
Hose Reinforcement Material | Polyethylene |
Vacuum Rating | 29 in Hg |
Hose Color | Green |
Standards | 3-A, FDA, USDA |
Max. Working Pressure @ 70 F | 45 psi |
Hose Configuration | Bulk Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter, General Purpose, 1-Micron, 1-1/2" (F10-PF-DG1)
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- BESTORQ Banded Cogged Belt, 180 in Outside Length, 3.75 in Top Width, 6 Ribs (6/5VX1800)
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15MF-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RSG200-25-G)
- Continental Air Hoses