Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 3" ID x 25 ft.
Mfr # GH300-25-G
Zoro # G6173883
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 in
- Vacuum Rating 29 in Hg
- Hose Cover Material Polyethylene
- Hose Color Green
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # GH300-25-G
- Zoro # G6173883
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 5 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 1/2 in |
Details
Item | Water Suction and Discharge Hose |
Vacuum Rating | 29 in Hg |
Hose Cover Material | Polyethylene |
Hose Color | Green |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyethylene |
Standards | 3-A, FDA, USDA |
Max. Working Pressure @ 70 F | 45 psi |
Safety Factor | 3:1 |
Temp. Range | -40 Degrees to 180 Degrees F |
Burst Pressure | 135 psi |
Hose Tube Material | TPE |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-M3-QS-3 (GRLA-M3-QS-3)
- TRU-FLATE Coupler and Plug Set (13-201)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- GATES Plant Master XTreme 300 LockOn (32011105)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (SP150-10-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 20 ft., Green (GH150-20CE-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLP1)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB02530-50)
- Continental Air Hoses