Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 3" ID x 10 ft.
Mfr # GH300-10-G
Zoro # G6142645
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 5 in
- Hose Outside Dia. 3 1/2 in
- Hose Length 10 ft
- Temp. Range -40 Degrees to 180 Degrees F
- Standards 3-A, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-10-G
- Zoro # G6142645
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 5 in |
Hose Outside Dia. | 3 1/2 in |
Hose Length | 10 ft |
Hose Inside Dia. | 3 in |
Details
Item | Water Suction and Discharge Hose |
Temp. Range | -40 Degrees to 180 Degrees F |
Standards | 3-A, FDA, USDA |
Hose Reinforcement Material | Polyethylene |
Max. Working Pressure @ 70 F | 45 psi |
Vacuum Rating | 29 in Hg |
Hose Configuration | Bulk Hose |
Burst Pressure | 135 psi |
Safety Factor | 3:1 |
Hose Cover Material | Polyethylene |
Hose Color | Green |
Hose Tube Material | TPE |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 3/8 in., TubexMNPT (KQ2U11-37AS)
- MILWAUKEE SPRAYER Aluminum Sprayer (M2400)
- DAYTON Shaft Adapter, O.D. 1/2 In., PK4 (30D493)
- NATIONAL Small Bore Metric Seals, 50X80X10-RLS35-S (50X80X10-RLS35-S)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (RSG300-10-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (RSG150-25-G)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR02530-25)
- Continental Air Hoses