Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 2" ID x 50 ft.
Mfr # RD200-50-G
Zoro # G6137912
original price:
$415.54
7% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -25 Degrees to 200 Degrees F
- Hose Color Black
- Max. Working Pressure @ 70 F 125 psi
- Hose Length 50 ft
- Hose Reinforcement Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD200-50-G
- Zoro # G6137912
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2 1/4 in |
Details
Item | Water Suction and Discharge Hose |
Temp. Range | -25 Degrees to 200 Degrees F |
Hose Color | Black |
Max. Working Pressure @ 70 F | 125 psi |
Hose Reinforcement Material | Fiber |
Safety Factor | 3:1 |
Hose Tube Material | EPDM |
Hose Cover Material | EPDM |
Hose Configuration | Bulk Hose |
Standards | 3-A, FDA, USDA |
Vacuum Rating | 29 in Hg |
Burst Pressure | 375 psi |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 50mm Bore Dia (6210 2RS JEM)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P172468, Return Line, 25 micron (ZX-P172468)
- THOMSON Shaft, 440C SS, 0.375 In D, 12 In (QSSS 3/8 L 12)
- CARLISLE BX27 Gold-Ribbon Cog-Belt (BX27)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (SP300-25-G)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Suction Hose BK (20016433)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL 3" ID x 20 ft PVC Water Suction Hose GN (2P568)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- Continental Discharge & Suction Hoses