Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 2" ID x 50 ft.
Mfr # GH200-50-G
Zoro # G6142569
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 4 in
- Hose Color Green
- Hose Reinforcement Material Polyethylene
- Hose Outside Dia. 2 3/8 in
- Standards 3-A, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH200-50-G
- Zoro # G6142569
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 4 in |
Hose Outside Dia. | 2 3/8 in |
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Details
Item | Water Suction and Discharge Hose |
Hose Color | Green |
Hose Reinforcement Material | Polyethylene |
Standards | 3-A, FDA, USDA |
Hose Configuration | Bulk Hose |
Burst Pressure | 150 psi |
Safety Factor | 3:1 |
Hose Tube Material | TPE |
Max. Working Pressure @ 70 F | 50 psi |
Vacuum Rating | 29 in Hg |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Cover Material | Polyethylene |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- STONER Dry Film Mold Release, 12 oz. (S408)
- NATIONAL Small Bore Inch Seal, 5857 (5857)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117157-13)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CN-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25MF-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (RSG300-10-G)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- Continental Discharge & Suction Hoses