Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 2" ID x 10 ft.
Mfr # SP200-10-G
Zoro # G6154021
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 8 in
- Vacuum Rating 29 in Hg
- Hose Reinforcement Material PVC
- Hose Color Green
- Hose Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP200-10-G
- Zoro # G6154021
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 8 in |
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Hose Outside Dia. | 2 5/16 in |
Details
Item | Water Suction and Discharge Hose |
Vacuum Rating | 29 in Hg |
Hose Reinforcement Material | PVC |
Hose Color | Green |
Max. Working Pressure @ 70 F | 79 psi |
Temp. Range | 0 Degrees to 158 Degrees F |
Safety Factor | 3:1 |
Standards | 3-A, FDA, USDA |
Hose Tube Material | PVC |
Hose Configuration | Bulk Hose |
Burst Pressure | 237 psi |
Hose Cover Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 5/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 237 psi, Max. Working Pressure @ 70 F 79 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 8 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Wire Hose Clamp - Replaces Jet JW1317, PK 5 (11740PK)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-53-G)
- BRENNAN INDUSTRIES Fittings, 3/8" Male JIC- 3/8" Female JIC (6602-06-06-06-FG)
- D&D Timing Belt, L, 0.75 x 27.5in PL, T73 (275L075)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Suction Hose BK (20016433)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CE-G)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Discharge Hose BK (20016806)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI BL (PLB02530-25)
- Continental Discharge & Suction Hoses