Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 1-1/2" ID x 50 ft.
Mfr # RD150-50-G
Zoro # G6142085
original price:
$356.72
10% off
new price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 3:1
- Burst Pressure 375 psi
- Hose Reinforcement Material Fiber
- Hose Tube Material EPDM
- Hose Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD150-50-G
- Zoro # G6142085
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Hose Outside Dia. | 1 3/4 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Details
Item | Water Suction and Discharge Hose |
Safety Factor | 3:1 |
Burst Pressure | 375 psi |
Hose Reinforcement Material | Fiber |
Hose Tube Material | EPDM |
Hose Color | Black |
Vacuum Rating | 29 in Hg |
Temp. Range | -25 Degrees to 200 Degrees F |
Hose Cover Material | EPDM |
Standards | 3-A, FDA, USDA |
Max. Working Pressure @ 70 F | 125 psi |
Hose Configuration | Bulk Hose |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 3/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connectors, Acid Resistant, 1/8 NPT, PK4 (45405)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB20B)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- PARKER Hydraulic Motor, 3.0 Cu. In./Rev. (TB0050AS100AAAA)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10MF-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL 4" ID x 25 ft Rubber Water Discharge Hose BK (RD400-25MF-G)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CN-G)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT80)
- Continental Discharge & Suction Hoses