Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 1-1/2" ID x 50 ft.
Mfr # GH150-50-G
Zoro # G6142499
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 in
- Max. Working Pressure @ 70 F 50 psi
- Vacuum Rating 29 in Hg
- Hose Length 50 ft
- Safety Factor 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # GH150-50-G
- Zoro # G6142499
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 3 in |
Hose Length | 50 ft |
Hose Inside Dia. | 1 1/2 in |
Hose Outside Dia. | 1 13/16 in |
Details
Item | Water Suction and Discharge Hose |
Max. Working Pressure @ 70 F | 50 psi |
Vacuum Rating | 29 in Hg |
Safety Factor | 3:1 |
Hose Configuration | Bulk Hose |
Burst Pressure | 150 psi |
Hose Reinforcement Material | Polyethylene |
Hose Cover Material | Polyethylene |
Standards | 3-A, FDA, USDA |
Hose Color | Green |
Temp. Range | -40 Degrees to 180 Degrees F |
Hose Tube Material | TPE |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 3 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X06X04)
- FESTO Compact Cylinder ADNGF-32-25-P-A (ADNGF-32-25-P-A)
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 1-11-1/2 Nominal, FNPT, Steel, Dom (8VF8)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (GH150-25-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RD200-50CE-G)
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- Continental Air Hoses