Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 1-1/2" ID x 25 ft.
Mfr # RSG150-25-G
Zoro # G6138603
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 4 in
- Hose Outside Dia. 1 7/8 in
- Vacuum Rating 29 in Hg
- Hose Reinforcement Material Carbon Steel
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG150-25-G
- Zoro # G6138603
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 4 in |
Hose Outside Dia. | 1 7/8 in |
Hose Length | 25 ft |
Hose Inside Dia. | 1 1/2 in |
Details
Item | Water Suction and Discharge Hose |
Vacuum Rating | 29 in Hg |
Hose Reinforcement Material | Carbon Steel |
Hose Cover Material | EPDM |
Hose Configuration | Bulk Hose |
Safety Factor | 3:1 |
Temp. Range | -25 Degrees to 200 Degrees F |
Max. Working Pressure @ 70 F | 150 psi |
Hose Color | Black |
Hose Tube Material | EPDM |
Burst Pressure | 450 psi |
Standards | 3-A, FDA, USDA |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 7/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 4 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric, #CF10B (CF10B)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- CARTER BEARINGS 2.00", Needle Cam Follower, Hex (CNB-64-B)
- WEATHERHEAD Spacer Ring, 51385 (T-400-11)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL 4" ID x 20 ft PVC Water Suction Hose GN (2P569)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Discharge Hose BK (20016806)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Water Discharge Hose BK (20016803)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10CN-G)
- Continental Discharge & Suction Hoses