Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 1-1/2" ID x 25 ft.
Mfr # RD150-25-G
Zoro # G6157409
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 125 psi
- Hose Cover Material EPDM
- Hose Inside Dia. 1 1/2 in
- Vacuum Rating 29 in Hg
- Hose Reinforcement Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD150-25-G
- Zoro # G6157409
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Outside Dia. | 1 3/4 in |
Hose Length | 25 ft |
Details
Item | Water Suction and Discharge Hose |
Max. Working Pressure @ 70 F | 125 psi |
Hose Cover Material | EPDM |
Vacuum Rating | 29 in Hg |
Hose Reinforcement Material | Fiber |
Burst Pressure | 375 psi |
Standards | 3-A, FDA, USDA |
Hose Tube Material | EPDM |
Hose Color | Black |
Hose Configuration | Bulk Hose |
Temp. Range | -25 Degrees to 200 Degrees F |
Safety Factor | 3:1 |
For Media Type | Antifreeze, Ethylene Glycol, Glycerin, Water |
Compatible Chemicals | Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 3/4 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Spherical Roller Bearing (22308H)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190235-6S)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- CONTINENTAL 4" ID x 20 ft PVC Water Suction Hose GN (2P569)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- CONTINENTAL 2" ID x 20 ft Discharge & Suction Hose BK/GN (GH200-20CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- Continental Air Hoses