Shop All Discharge & Suction Hoses
Continental
Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3"
Mfr # GH150-10-G
Zoro # G6153802
original price:
$53.77
7% off
new price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius 3 in
- Vacuum Rating 29 in Hg
- Temp. Range -40 Degrees to 180 Degrees F
- Safety Factor 3:1
- Hose Outside Dia. 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH150-10-G
- Zoro # G6153802
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Bend Radius | 3 in |
Hose Outside Dia. | 1 13/16 in |
Hose Inside Dia. | 1 1/2 in |
Hose Length | 10 ft |
Details
Item | Water Suction and Discharge Hose |
Vacuum Rating | 29 in Hg |
Temp. Range | -40 Degrees to 180 Degrees F |
Safety Factor | 3:1 |
Hose Reinforcement Material | Polyethylene |
Burst Pressure | 150 psi |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 50 psi |
Hose Cover Material | Polyethylene |
Hose Tube Material | TPE |
Hose Color | Green |
Standards | 3-A, FDA, USDA |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 13/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 150 psi, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 3 in, Hose Configuration Bulk Hose, Vacuum Rating 29 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- ARO FRL Piggyback, Air Inlet 1/4", NPT, 72 scfm (P39224-604)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 710mm (SPZ710)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (RSG400-50-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (SP400-50-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- Continental Discharge & Suction Hoses