Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 50 ft., Green
Mfr # SP400-50MF-G
Zoro # G6172185
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 4 in x 4 in
- Bend Radius 16 in
- Hose Inside Dia. 4 in
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP400-50MF-G
- Zoro # G6172185
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 16 in |
Hose Inside Dia. | 4 in |
Hose Outside Dia. | 4 7/16 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 50 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- TOMPKINS Hydraulic Fitting-Flange16FL C61 SPLIT FLG HALF (SF-16)
- FESTO Solenoid Coil VACN-N-K11-1-0.5-U4-M (VACN-N-K11-1-0.5-U4-M)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162216)
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK (20016808)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- CONTINENTAL 2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450179)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- CONTINENTAL 2" ID x 20 ft Discharge & Suction Hose BK/GN (GH200-20CN-G)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR10025-50)
- Continental Air Hoses