Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 50 ft., Black
Mfr # RD400-50MF-G
Zoro # G6157713
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 4 in x 4 in
- Bend Radius 4 in
- Hose Inside Dia. 4 in
- Hose Fitting B Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD400-50MF-G
- Zoro # G6157713
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 4 in |
Hose Inside Dia. | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 1/4 in |
Hose Length | 50 ft |
Hose Fitting A Size | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod (211345)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green (SP300-15CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RD150-50-G)
- HYDROMAXX 1"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF100050)
- Continental Discharge & Suction Hoses