Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 50 ft., Black
Mfr # RD400-50CE-G
Zoro # G6139163
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
- Bend Radius 4 in
- Hose Configuration Coupled Assembly
- Standards 3-A, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD400-50CE-G
- Zoro # G6139163
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 50 ft |
Hose Fitting A Size | 4 in |
Hose Inside Dia. | 4 in |
Hose Outside Dia. | 4 1/4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A, 1/2 x 78in OC, 2 Band (2HA76)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- CONTINENTAL 4" ID x 20 ft PVC Water Suction Hose GN (2P569)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- CONTINENTAL 4" ID x 25 ft Rubber Water Discharge Hose BK (RD400-25MF-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (SP150-25-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- Continental Discharge & Suction Hoses