Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 25 ft., Green
Mfr # GH400-25MF-G
Zoro # G6139032
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 4 in x 4 in
- Bend Radius 9 in
- Hose Cover Material Polyethylene
- Hose Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH400-25MF-G
- Zoro # G6139032
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 9 in |
Hose Fitting B Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 4 11/16 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 9 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing, Outside 1-1/2" dia., 232 psi (1012A40 04 00)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- TSUBAKI Connecting Link, British Standard, PK5 (RS10BCL)
- SPRAYON High Performance Silicone Lubricant, 16 (SC1324000)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Water Suction Hose GN (2P566)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10MF-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- HYDROMAXX 1.5"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF112100)
- Continental Air Hoses