Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 25 ft., Black
Mfr # RSG400-25CN-G
Zoro # G6138384
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 4 in x 4 in
- Bend Radius 18 in
- Hose Fitting A Size 4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG400-25CN-G
- Zoro # G6138384
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 18 in |
Hose Fitting A Size | 4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 4 1/2 in |
Hose Fitting B Size | 4 in |
Hose Inside Dia. | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 18 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline (199233065)
- MTD Belt-V 5/8 X 74 (954-0371A)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Black (RSG200-25CE-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Black (RSG300-15CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU32)
- Continental Air Hoses