Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 15 ft., Green
Mfr # SP400-15CN-G
Zoro # G6157899
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 4 in x 4 in
- Bend Radius 16 in
- Hose Fitting B Material Aluminum
- Hose Fitting B Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP400-15CN-G
- Zoro # G6157899
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 16 in |
Hose Length | 15 ft |
Hose Fitting A Size | 4 in |
Hose Inside Dia. | 4 in |
Hose Fitting B Size | 4 in |
Hose Outside Dia. | 4 7/16 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 7/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 165 psi, Max. Working Pressure @ 70 F 55 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 16 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1-1/4 in Bore Dia 16 Teeth, 3.91 in OD, Steel (099110)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X08X08LN)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85 (1778-14MGT-85)
- KURIYAMA Bulk Food Grade Hose, 1" ID x 50 ft., Gray (WT100X50G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RSG200-25-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (RSG150-10-G)
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK (20016808)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY03830-300)
- Continental Air Hoses