Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 15 ft., Green
Mfr # GH400-15CN-G
Zoro # G6143521
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 4 in x 4 in
- Bend Radius 9 in
- Hose Fitting A Material Aluminum
- Temp. Range -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH400-15CN-G
- Zoro # G6143521
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 9 in |
Hose Inside Dia. | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 15 ft |
Hose Outside Dia. | 4 11/16 in |
Hose Fitting A Size | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 9 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8" 1/4"MPT, Brass (FP352)
- MILLENNIUM FILTER Hydraulic Filter, replaces EPPENSTEINER 1561G25P, Return Line, 25 micron (ZX-1561G25P)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 40:1 (F726-40-B7-G)
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Water Suction Hose GN (2P566)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (SP400-50-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- CONTINENTAL CONTITECH 1/2" ID x 300 ft. PVC Air Hose 300 PSI YL (PLY05030-300)
- Continental Discharge & Suction Hoses