Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 15 ft., Green
Mfr # GH400-15CE-G
Zoro # G6148884
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
- Bend Radius 9 in
- Burst Pressure 120 psi
- Fitting Material Aluminum x Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH400-15CE-G
- Zoro # G6148884
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 9 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 15 ft |
Hose Outside Dia. | 4 11/16 in |
Hose Inside Dia. | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 9 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Insert Only Ball Bearing, 3-1C (3-1C)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley (AK28x1)
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Black (RSG400-50CE-G)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Water Discharge Hose BK (20016803)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- EAGLE Blue PVC Discharge Hose, 1.5"x 50 ft. (A008-0246-1650)
- Continental Air Hoses