Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 10 ft., Green
Mfr # GH400-10MF-G
Zoro # G6167163
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 4 in x 4 in
- Bend Radius 9 in
- Hose Length 10 ft
- Hose Tube Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH400-10MF-G
- Zoro # G6167163
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 9 in |
Hose Length | 10 ft |
Hose Inside Dia. | 4 in |
Hose Outside Dia. | 4 11/16 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 11/16 in, Hose Length 10 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 120 psi, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 9 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Brng, Medium Duty, Wide Inner Ring, Set Scrw, 1-in. Bore Dia., 62mm OD, 38.1mm Inner Ring W (UCX05-16)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SST-1M)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- TRITAN Insert Ball Brng, UC, 1-3/8 dia, 5777.59 lb (UC207-35MM)
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Green (SP150-25CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- PROFESSIONAL PLASTICS Vardex PVC Wire Reinforcd Hose, 1.500 ID X 1.909 OD X 100 FT [Each] (TPVCWIRE1.5X1.909X100FT-VARDEX)
- Continental Discharge & Suction Hoses