Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 10 ft., Black
Mfr # RSG400-10CN-G
Zoro # G6137903
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 4 in x 4 in
- Bend Radius 18 in
- Temp. Range -25 Degrees to 200 Degrees F
- Standards 3-A, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG400-10CN-G
- Zoro # G6137903
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 18 in |
Hose Outside Dia. | 4 1/2 in |
Hose Fitting B Size | 4 in |
Hose Inside Dia. | 4 in |
Hose Fitting A Size | 4 in |
Hose Length | 10 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 18 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 199" Outside Length, 5/8" Top Width, 1 Ribs (5LK1990)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (SP300-25-G)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- INTERSTATE PNEUMATICS 16 Inch Discharge Tube fits most Brand Air Compressors (CPE7034)
- Continental Discharge & Suction Hoses