Shop All Discharge & Suction Hoses
Continental
Water Hose, 4" ID x 10 ft., Black
Mfr # RSG400-10CE-G
Zoro # G6138262
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 4 in x 4 in
- Bend Radius 18 in
- Hose Outside Dia. 4 1/2 in
- Hose Fitting B Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG400-10CE-G
- Zoro # G6138262
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 4 in x 4 in |
Bend Radius | 18 in |
Hose Outside Dia. | 4 1/2 in |
Hose Length | 10 ft |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Inside Dia. | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 1/2 in, Hose Length 10 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 18 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP (2405-08-08)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- SMC Valve, 7000 Size, 2 Pstn, 110VAC, Subplate (SY7120-3D-02T)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (RSG150-10-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50MF-G)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- APACHE Apache 98138040 2" x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138040)
- Continental Air Hoses