Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 50 ft., Green
Mfr # SP300-50CN-G
Zoro # G6181355
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 3 in x 3 in
- Bend Radius 12 in
- Hose Reinforcement Material PVC
- Hose Outside Dia. 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP300-50CN-G
- Zoro # G6181355
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Outside Dia. | 3 3/8 in |
Hose Length | 50 ft |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- DYNABRADE Housing for 05028 Motor 20,000 RPM (05035)
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- MILTON M Style Industrial Air Plug, 1/4" FNPT, PK250 (728BK)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- CONTINENTAL 1-1/4" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450178)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Green (SP150-15CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CONTINENTAL CONTITECH 1/4" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR02530-50)
- Continental Air Hoses