Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 50 ft., Green
Mfr # SP300-50CE-G
Zoro # G6138725
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 12 in
- Vacuum Rating 29 in Hg
- Burst Pressure 195 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # SP300-50CE-G
- Zoro # G6138725
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Hose Outside Dia. | 3 3/8 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825P)
- NATIONAL Small Bore Metric Seals, 25X32X4-R2LS32-S (25X32X4-R2LS32-S)
- REELCRAFT Acetylene Ell 90Deg. (S300090)
- HHIP 11ERA60 TiN Coated External Threading Carbide Insert (6007-0004)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Black (RSG150-10CE-G)
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green (SP300-15CE-G)
- Continental Air Hoses