Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 50 ft., Green
Mfr # GH300-50MF-G
Zoro # G6139084
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 3 in x 3 in
- Bend Radius 5 in
- Temp. Range -40 Degrees to 180 Degrees F
- Hose Fitting B Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-50MF-G
- Zoro # G6139084
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 50 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Regulator, 1/8 In. NPT, 45 cfm, 250 psi (R37111-100)
- PIX Poly Rib J Belt, 39 in. EL-6 Rib (390J6)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK41 X 1-1/8 SHEAVE (AK41 X 1-1/8 SHEAVE)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- CONTINENTAL Water Hose, 1-1/2" ID x 20 ft., Green (GH150-20CE-G)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- CONTINENTAL 2" ID x 50 ft Discharge & Suction Hose BK/GN (GH200-50CE-G)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- Continental Discharge & Suction Hoses