Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 50 ft., Black
Mfr # RSG300-50MF-G
Zoro # G6176132
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 3 in x 3 in
- Bend Radius 14 in
- Hose Color Black
- Hose Fitting A Type MNPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG300-50MF-G
- Zoro # G6176132
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Hose Fitting B Size | 3 in |
Hose Outside Dia. | 3 7/16 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/8 in., TubexR(PT) (KQ2L01-M5A)
- COXREELS Hand Crank Hose Reel 3/8In. I.D., (117-3-550)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9008-0606)
- SPEEDAIRE 3/8" ID x 12 ft Nylon Coiled Air Hose 165 PSI YL (1VEJ1)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green (SP300-15CE-G)
- CONTINENTAL Water Hose, 4" ID x 10 ft., Green (SP400-10CE-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (SP400-20CN-G)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- Continental Air Hoses