Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 50 ft., Black
Mfr # RSG300-50CE-G
Zoro # G6181495
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 14 in
- Hose Fitting A Type Cam and Groove C
- Hose Fitting B Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG300-50CE-G
- Zoro # G6181495
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Fitting B Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 7/16 in |
Hose Length | 50 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- GATES Hydraulic Adapter-Sae To Sae, G60291-1008 (G60291-1008)
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- GARANT Spray Dispenser, Type: VS1, For Common Solvents, Oils, and Greases (083512 VS1)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft., Bend Radius: 3" (GH150-10-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (GH150-50-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- Continental Air Hoses