Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 50 ft., Black
Mfr # RD300-50MF-G
Zoro # G6139364
product price: $978.99
/ea
Free Shipping & Returns
$978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 3 in x 3 in
- Bend Radius 4 in
- Hose Tube Material EPDM
- Hose Fitting A Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RD300-50MF-G
- Zoro # G6139364
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 4 in |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Fitting B Size | 3 in |
Hose Length | 50 ft |
Hose Outside Dia. | 3 1/4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/4 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 375 psi, Max. Working Pressure @ 70 F 125 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Safety Factor 3:1, Bend Radius 4 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (RCJ 1 7/16)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.65 in OD (BK2534)
- NSK NSK 6305Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6305Z C3)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (GH200-10-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 10 ft. (SP150-10-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL 2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450179)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- CONTINENTAL 1-1/2" ID x 50 ft Discharge & Suction Hose BK/GN (GH150-50CE-G)
- Continental Air Hoses