Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 25 ft., Green
Mfr # SP300-25MF-G
Zoro # G6139400
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 3 in x 3 in
- Bend Radius 12 in
- Hose Fitting B Size 3 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP300-25MF-G
- Zoro # G6139400
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Fitting B Size | 3 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 3/8 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 25 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter (AAPX010ANFX)
- TOMPKINS Hydraulic Fitting-Steel04MP FLUSH HOLLOW HEX PLUG (5406-FLP-04)
- DIXON Boss Clamp, 6 Bolt, IR 4", 4-40/64"- 5" (B45)
- NSK NSK-6310ZC3, 6300 Series Single Row Deep Groove Ball Bearing, 6310ZC3 (6310ZC3)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (SP200-25-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (RSG300-25-G)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (GH400-25-G)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- CONTINENTAL 4" ID x 25 ft Rubber Water Discharge Hose BK (RD400-25MF-G)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (SP400-20CN-G)
- Continental Discharge & Suction Hoses