Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 25 ft., Black
Mfr # RSG300-25CN-G
Zoro # G6157199
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 3 in x 3 in
- Bend Radius 14 in
- Hose Fitting A Type Cam and Groove C
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG300-25CN-G
- Zoro # G6157199
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 7/16 in |
Hose Fitting B Size | 3 in |
Hose Length | 25 ft |
Hose Fitting A Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMF, Suction Strainer, 125 micron, Outside-In (MF0062173)
- CAMOZZI Polyurethane Tubing #Blue, , 8MM OD X 5MM Id, 100' Roll (1422-8MM/05-BL)
- YELLOC YELLOC AQUALINE MIX BOX, 10pc. Assortment (AQUALINE AM442)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (GH200-25-G)
- CONTINENTAL 1-1/2" ID x 20 ft Discharge & Suction Hose BK/GN (GH150-20MF-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RD150-50MF-G)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 125 PSI RD (45DU09)
- Continental Discharge & Suction Hoses