Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 25 ft., Black
Mfr # RSG300-25CE-G
Zoro # G6181215
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 14 in
- Fitting Material Aluminum x Aluminum
- Safety Factor 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG300-25CE-G
- Zoro # G6181215
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 7/16 in |
Hose Length | 25 ft |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-09-01)
- FREEWAY ZnBearing, 3/4"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF107-6)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (RSG200-10-G)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green (SP200-25CN-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (RSG150-25-G)
- APACHE Apache 3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138067)
- Continental Discharge & Suction Hoses