Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 15 ft., Green
Mfr # SP300-15CE-G
Zoro # G6154399
original price:
$174.80
9% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 12 in
- Hose Fitting A Size 3 in
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SP300-15CE-G
- Zoro # G6154399
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 12 in |
Hose Fitting A Size | 3 in |
Hose Length | 15 ft |
Hose Outside Dia. | 3 3/8 in |
Hose Fitting B Size | 3 in |
Hose Inside Dia. | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/8 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 195 psi, Max. Working Pressure @ 70 F 65 psi, Temp. Range 0 Degrees to 158 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 12 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 76 RPM Nameplate RPM, 12V DC Voltage (1LPV3)
- CONTINENTAL CONTITECH B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (B78)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (455S)
- BAILEY HYDRAULICS Wp Welded Cylinder: 1.5 Bore, Seal Kit, 1 Rod Diameter, 3000 PSI (286350)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Green (SP150-25CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RSG150-50-G)
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- Continental Air Hoses