Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 15 ft., Green
Mfr # GH300-15CN-G
Zoro # G6157880
original price:
$254.32
9% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x MNPT
- Fitting Size 3 in x 3 in
- Bend Radius 5 in
- Fitting Material Aluminum x Aluminum
- Hose Tube Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-15CN-G
- Zoro # G6157880
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Fitting B Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 1/2 in |
Hose Length | 15 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M6)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 400 feet 300 PSI (HJ19-400E)
- LEGACY 1/4 X 10 PU RECOIL HOSE GREEN (LMLP1410AFZ)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (RD150-50-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (SP300-25-G)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- Continental Discharge & Suction Hoses