Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 15 ft., Green
Mfr # GH300-15CE-G
Zoro # G6168335
original price:
$238.74
8% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 5 in
- Hose Fittings Aluminum 3 in Cam and Groove C x Aluminum 3 in Cam and Groove E
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH300-15CE-G
- Zoro # G6168335
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 5 in |
Hose Outside Dia. | 3 1/2 in |
Hose Length | 15 ft |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Fitting B Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 15 ft, Hose Color Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Burst Pressure 135 psi, Max. Working Pressure @ 70 F 45 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Polyethylene, Safety Factor 3:1, Bend Radius 5 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24FJX-24FJX (6510-24-24)
- CHICAGO PNEUMATIC Tune Up Kit CP7776 (8940172027)
- GLOBAL GRC-062-KW Set Screw Coupling with Keyway (GRC-062-KW)
- DAYTON Motor, 3/4hp, D/D Blower (3LU88)
- CONTINENTAL 3" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450351)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CN-G)
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (SP400-50-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CE-G)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10MF-G)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI BL (PLB02530-300)
- Continental Air Hoses