Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 15 ft., Black
Mfr # RSG300-15MF-G
Zoro # G6155823
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 3 in x 3 in
- Bend Radius 14 in
- Hose Fitting B Material Aluminum
- Hose Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # RSG300-15MF-G
- Zoro # G6155823
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Length | 15 ft |
Hose Fitting B Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 7/16 in |
Hose Fitting A Size | 3 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- D&D Timing Belt, H, 3 x 36in PL, T72 (360H300)
- DIXON Boss Ground Joint Female Iron, 1-1/2" (GF61)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CN-G)
- CONTINENTAL 2" ID x 25 ft Discharge & Suction Hose BK/GN (GH200-25CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (SP200-50-G)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Black (RD200-50CE-G)
- CONTINENTAL 2" ID x 100 ft Rubber Water Suction Hose BK (20016437)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR07525-300)
- Continental Discharge & Suction Hoses