Shop All Discharge & Suction Hoses
Continental
Water Hose, 3" ID x 15 ft., Black
Mfr # RSG300-15CE-G
Zoro # G6182055
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 3 in x 3 in
- Bend Radius 14 in
- Hose Fitting B Size 3 in
- Hose Reinforcement Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG300-15CE-G
- Zoro # G6182055
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 3 in x 3 in |
Bend Radius | 14 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Hose Outside Dia. | 3 7/16 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 7/16 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 14 in, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (31XG65)
- ALLEN BRADLEY Ac Drive 25AD030N104 (25A-D030N104)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (RSG300-10-G)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (GH200-10CE-G)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- APACHE 1-1/2" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/ M x F Aluminum Short Shanks (98128170)
- Continental Discharge & Suction Hoses