Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 50 ft., Black
Mfr # RSG200-50MF-G
Zoro # G6157022
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type MNPSM x FNPSM
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Burst Pressure 450 psi
- Hose Fitting A Type MNPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # RSG200-50MF-G
- Zoro # G6157022
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Fitting A Size | 2 in |
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Length | 50 ft |
Hose Fitting B Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4-14 in Nominal, Steel, Trivalent (4PF6)
- NTN NTN AS204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 09843 In W Set Screw (AS204-012D1)
- INGERSOLL-RAND High Efficiency Filter, 3/4 in NPT, 65 cfm (FA110IH)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- CONTINENTAL 3" ID x 25 ft Discharge & Suction Hose BK/GN (GH300-25CE-G)
- CONTINENTAL Water Hose, 2" ID x 15 ft., Green (SP200-15MF-G)
- CONTINENTAL Water Hose, 4" ID x 50 ft., Green (SP400-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RSG200-25-G)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- APACHE Apache 4 x 50' Bulk Medium Duty PVC Lay Flat Discharge Hose, (13030103-50-Feet)
- Continental Discharge & Suction Hoses