Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 50 ft., Black
Mfr # RSG200-50CE-G
Zoro # G6142304
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Hose Fitting B Type Cam and Groove E
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG200-50CE-G
- Zoro # G6142304
- Country of Origin Canada
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Length | 50 ft |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Inside Dia. | 2 in |
Hose Fitting B Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 2/3" Top Width, 1 Ribs (B33/5L360)
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- RULAND Jaw Coupling Hub, 19mm, Aluminum (MJCC41-19-A)
- CAMOZZI #1510 8/6-1/4, Rapid Fitting (1510 8/6-1/4)
- CONTINENTAL Water Hose, 3" ID x 25 ft., Green (SP300-25CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL 2" ID x 100 ft PVC Discharge & Suction Hose GN (20013209)
- CONTINENTAL 1" ID x 100 ft PVC Water Suction Hose Clear/WT (20013493)
- CONTINENTAL Water Suction Hose, 2" ID x 25 ft. (RD200-25-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DU26)
- Continental Discharge & Suction Hoses