Shop All Discharge & Suction Hoses
Continental
Water Hose, 2" ID x 25 ft., Black
Mfr # RSG200-25CE-G
Zoro # G6157083
original price:
$331.99
4% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Cam and Groove C x Cam and Groove E
- Fitting Size 2 in x 2 in
- Bend Radius 7 in
- Standards 3-A, FDA, USDA
- Hose Inside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # RSG200-25CE-G
- Zoro # G6157083
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Fitting Size | 2 in x 2 in |
Bend Radius | 7 in |
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2 3/8 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Length | 25 ft |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 3/8 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 450 psi, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Safety Factor 3:1, Bend Radius 7 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bushing (TT630040G)
- IMPERIAL MFG Collar Storm 3" 26 Ga (GV1375)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Yellow (FRT050-100-G)
- FESTO Silencer U-1/8-I (U-1/8-I)
- CONTINENTAL 2" ID x 100 ft Rubber Discharge & Suction Hose BK/GN (20450179)
- CONTINENTAL 2" ID x 100 ft Rubber Water Discharge Hose BK (20016808)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN4)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (4YLN8)
- KURIYAMA 3/4" ID x 100 ft PVC Water Suction Hose 115 PSI Clear/BL (45DU63)
- Continental Discharge & Suction Hoses